Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Patio (139)
Remove
Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Bronze
Remove

      Items
Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Bronze Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Bronze


Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Bronze
Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Bronze
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB836866
Price: $1,251.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Bronze

Inside the Lava Heat Opus's traditional cylindrical design is the same cutting-edge technology found in all Lava Heat flame heaters. At the center of the Opus is the shatterproof Borosilicate glass tube, a fireproof chimney that delivers 360° heat distribution. The Opus stands 6.5 ft tall, and can provide heat for 24 hours with a 40 lb. propane tank or upgraded for a natural gas line. With its standard protective outer grill, all-steel construction and simple operation, the Opus is a premium outdoor heater, designed and built for years of uninterrupted use and enjoyment. It ships fully assembled, with a universal infrared remote igniter, as well as the electrical ignition mounted on the unit, a tank stabilizing strap in the reinforced base, and Lava Heat's proprietary Safe-Tilt Switch that shuts the Opus down if it's not standing upright.

Product Specifications
BRAND Lava Heat Italia
LENGTH INCHES 24
WIDTH INCHES 24
HEIGHT INCHES 81
WEIGHT LBS 54
COLOR Bronze
ASSEMBLY Assembled
CONSTRUCTION Steel, Glass
BTU HIGH 51000
MAX RANGE FEET 25
FUEL TYPE Propane
IGNITION TYPE Electronic
SAFETY FEATURES Safe-Tilt Switch, Tank Stabilization Strap
TYPE Floor
APPROVAL CSA Listed
LIMITED WARRANTY YEARS 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Electric Infrared Wall Mount Heater

Electric Infrared Wall Mount Heater

From $106.95
More Info
Add to Cart
Tabletop Patio Heater Gold

Tabletop Patio Heater Gold

From $91.95
More Info
Add to Cart
Electric Parasol Infrared Umbrella Heater

Electric Parasol Infrared Umbrella Heater

From $103.95
More Info
Add to Cart
Tall Residential Patio Heater - Stainless Steel Natural Gas

Tall Residential Patio Heater - Stainless Steel Natural Gas

From $167.95
More Info
Add to Cart
Patio Heater 40000 Btu Jet Black Silver

Patio Heater 40000 Btu Jet Black Silver

From $311.95
More Info
Add to Cart
Electric Pub Table Infrared Heater

Electric Pub Table Infrared Heater

From $194.95
More Info
Add to Cart
UFO® Manual Long Wave Infrared Heater S-15 - 1500W

UFO® Manual Long Wave Infrared Heater S-15 - 1500W

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Endless Summer® Tabletop Electric Heater Northgate

Endless Summer® Tabletop Electric Heater Northgate

From $140.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)