Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lava Heat Italia Tabletop Propane Patio Heater Mini MINILAVA-HB-LP 21000 BTU, Heritage Bronze

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Lava Heat Italia Tabletop Propane Patio Heater Mini MINILAVA-HB-LP 21000 BTU, Heritage Bronze

Item #: WBB836845

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.00
Product Information
Warranty
Product Q&A
Accessories
Lava Heat Italia Tabletop Propane Patio Heater Mini - 21000 BTU Bronze

This table-top patio heater stands 36" tall, and has all the great standard features of full-sized units, emitting a warm, radiant glow that illuminates any outdoor setting. The steel and aluminum single-frame construction means no assembly required. And the Lava Heat Mini has the same super-safe Borosilicate glass chimney as its larger relatives. It generates light for up to 4 hours on a 1 lb. propane tank. The fully adjustable flame ignites with the Easy Start push-button igniter, and as with all Lava Heat Italia units, it shuts off automatically if its vertical position is compromised, via the Safe-Tilt Switch.Tank Not Included.

Product Specifications

    • BRANDLava Heat Italia
    • LENGTH INCHES9
    • WIDTH INCHES9
    • HEIGHT INCHES36
    • WEIGHT LBS13
    • COLORHeritage Bronze
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel, Glass
    • BTU HIGH21000
    • MAX RANGE FEET12
    • AVERAGE LIFE HOURS4 Hrs on a 1 Lb Tank
    • FUEL TYPEPropane
    • IGNITION TYPEManual
    • SAFETY FEATURESSafe-Tilt Switch
    • TYPETable Top
    • APPROVALCSA / CE Listed
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBERMINILAVA-HB-LP
    • BATTERIES REQUIREDAA/1 (Included)
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.