Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Patio (139)
Remove
Patio Heater 40000 Btu Stainless Steel
Remove

      Items
Patio Heater 40000 Btu Stainless Steel Patio Heater 40000 Btu Stainless Steel


Patio Heater 40000 Btu Stainless Steel
Patio Heater 40000 BTU Stainless Steel Cup Holder Kit on Infrared Patio Heater    
see additional photos
Email This Page Printer Friendly Version
Patio Heater 40000 Btu Stainless Steel
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB245639
Price: $389.95
Protect your purchase with a service plan
$39.99
$59.99
$47.99
$71.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

INFRARED PATIO HEATERS
Stainless Steel
Infrared patio heaters provide radiant warmth in 360° circle. Great for outdoor environments including bars, cafes, lounges and more. Patio heaters distribute heat in 20’ diameter using 40,000 Btu/Hr. No electricity requires, accepts standard 20 lb. cylinder. Weighted base conceals and stores cylinder for safety. Infrared patio heater features matchless piezo ignition system and flame failure safety device. In the event of pilot burner outage the flame safety device will shut off the gas flow to the main burner and prevent release of LP gas. Base includes four 32 oz. cup holders. Portable wheel kit allows easy mobility. UL listed and safety certified. GAMA & NPGA member. One Year Limited Warranty.

Product Specifications
BRAND Sunstar
HEIGHT INCHES 89
DIAMETER INCHES 17" Base / 34" Reflector
WEIGHT LBS 83
COLOR Silver
ASSEMBLY Unassembled
CONSTRUCTION 304 Stainless Steel
TOP FINISH Aluminum Reflector With Reflectivity of 97%
BTU HIGH 40000
MAX RANGE FEET 20
FUEL TYPE Propane
DESCRIPTION Outdoor
SAFETY FEATURES Flame Failure Safety Device, Weighted Base
TYPE Floor
APPROVAL UL Certified
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 44030000
MODEL 245639


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Protective Vinyl Cover for Sunstar Models

Protective Vinyl Cover for Sunstar Models

From $17.25
select
Qty: Add to Cart
Plug Kit for Sunstar Models

Plug Kit for Sunstar Models

From $7.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)