Hiland Patio Heater HLDS01-CBT Propane 41000 BTU With Table Silver

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Hiland Patio Heater HLDS01-CBT Propane 41000 BTU With Table Silver

Item #: WB245624

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Hiland Patio Heater HLDS01-CBT Propane 41000 BTU With Table Silver

Patio heaters offer a great heat source for outdoor environments including patios, bistros and other outdoor seating areas. Patio heaters are ideal for bars and restaurants, offering a comfortable outdoor area even in cold seasons. Hooded tops protect heaters from rain, snow and other hazardous weather conditions. Outdoor heater is made using durable steel with hammered silver powder coat finish. Patio heater uses 5,000-13,000 watts with up to 41,000 BTUs heat and a heat range up to 15'. Includes a height adjustable 16" diameter table for convenient outdoor use for bars, bistros and other outdoor restaurant areas. Outdoor propane patio heater includes regulator and safety anti-tilt switch. Flame screen measures 10-13/16" diameter x 9-1/8"H. Propane patio heater has 31-7/8" diameter reflector. Burner measures 10-7/8" diameter x 23-5/8"H. Base measures 18-1/8" diameter x 3-3/8"H. Base includes wheels for easy mobility. Patio heater includes plastic PVC burner cover for protection and safety when not in use. Tank housing measures 14-7/8" diameter x 30-11/16"H. Accepts 20 lb. propane tank (not included). Main pole is 2-3/16" diameter x 33-1/2"H. Portable patio heater is 87"H and requires 24"-36" ceiling clearance. CSA Certified. 1 Year Limited Warranty. Tank Not Included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • HEIGHT INCHES87
    • DIAMETER INCHES18-1/8 Base / 31-7/8 Hood
    • WEIGHT LBS55
    • COLORSilver
    • CONSTRUCTIONSteel
    • BTU HIGH41000
    • MAX RANGE FEET15
    • GIFT ITEMNo
    • FUEL TYPEPropane
    • DESCRIPTIONOutdoor Patio Heater
    • FEATURESHidden Wheels, Regulator, Table, Cover
    • SAFETY FEATURESAnti-Tilt Switch
    • TYPEFloor Stand With Steel Table
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLDS01-CBT
    • MODEL245624
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specs on this regulator? Max. Inlet pressure? 1750 kPa 1 Kg/h L.P.G.? 2.8 kpa?

Question Asked By: Mike , Houston , March 28, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:25