Hiland Patio Heater HLDS01-BST Propane 48000 BTU With Steel Table Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Hiland Patio Heater HLDS01-BST Propane 48000 BTU With Steel Table Stainless Steel

Item #: WB245617

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 199.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hiland Patio Heater HLDS01-BST Propane 48000 BTU With Steel Table Stainless Steel

Patio heaters offer a great heat source for outdoor environments including patios, bistros and other outdoor seating areas. Patio heaters are ideal for bars and restaurants, offering a comfortable outdoor area even in cold seasons. Hooded tops protect heaters from rain, snow and other hazardous weather conditions. Outdoor heater is made with easy-to-clean 202 grade stainless steel. Patio heater uses 5,000-13,000 watts with up to 48,000 BTUs heat and a heat range up to 15'. Includes a height adjustable 16" diameter table for convenient outdoor use for bars, bistros and other outdoor restaurant areas. Outdoor propane patio heater includes regulator and safety anti-tilt switch. Flame screen measures 10-13/16" diameter x 9-1/8"H. Propane patio heater has 31-7/8" diameter reflector. Burner measures 10-7/8" diameter x 23-5/8". Base measures 18-1/8" diameter x 3-3/8"H. Base includes wheels for easy mobility. Patio heater includes plastic PVC burner cover for protection and safety when not in use. Tank housing measures 14-7/8" diameter x 30-11/16"H. Accepts 20 lb. propane tank (not included). Main pole is 2-3/16" diameter x 33-1/2"H. Portable patio heater is 87"H and requires 24"-36" ceiling clearance. CSA Certified. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • HEIGHT INCHES87
    • DIAMETER INCHES18-1/8 Base / 31-7/8 Hood
    • WEIGHT LBS58
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • BTU HIGH48000
    • MAX RANGE FEET15
    • FUEL TYPEPropane
    • DESCRIPTIONOutdoor Patio Heater
    • FEATURESHidden Wheels, Regulator, Table, Cover
    • SAFETY FEATURESAnti-Tilt Switch
    • TYPEFloor Stand With Steel Table
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLDS01-BST
    • MODEL245617
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Heater

Your review: I read the other coment on here, and I do not understand what this customer is talking about. I have purchase lots of this style heater, and they hold up better than most heaters I have purchased in the past. On top of that, if there is an issue or a problem, I can always get professional assistance from the distributor. I will be purhasing more of these for my business going forward.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!