Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Solaira SALPHA-30240B Infrared Heater 3.0KW 208-240V Black
See all 19 items in product family

Solaira SALPHA-30240B Infrared Heater 3.0KW 208-240V Black

Item #: WBB1820395

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $898.00 Save up to 31%
Price: $ 624.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Solaira SALPHA-30240B Infrared Heater 3.0KW 208-240V Black

The New Solaira Alpha Series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha Series Heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air.

Features:
  • Powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware
  • Indoor or outdoor rated for wet or dry conditions
  • Modular design for engineered heat load requirement
  • Engineered for both wall and overhead mounting-Chain not included
  • 92% energy conversion with no Co2 or NOX emission
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • Wall mount length- 164 mm (6.5 in)
  • Aluminum construction
  • Black Powder Coat Finish
  • 6' Hard Wired Power Cord
  • 99" Minimum Mounting Height
  • All Weather, Indoor/Outdoor, Commercial, Residential, High Bay, Multimount
  • 3 year limited warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDSolaira
    • LENGTH INCHES33
    • WIDTH INCHES9
    • DEPTH INCHES5
    • MINIMUM MOUNTING HEIGHT INCHES99
    • WEIGHT LBS13
    • COLORBlack
    • CONSTRUCTIONAluminum
    • BTU HIGH10236
    • COVERAGE SQUARE FEET160
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH3000
    • SERIESAlpha
    • POWER CORD LENGTH FEET6
    • MOUNT TYPEWall
    • APPLICATIONAll Weather, Indoor / Outdoor, Commercial, Residential, High Bay, Multi-Mount
    • DESCRIPTIONInfrared Heater
    • STANDARDScCSAus to ul2021, 1278 for U.S.Canada
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBERSALPHAH2-30240B
    • AMPS HIGH12.5
    • EMITTERS2
    • CONNECTION TYPEHard Wired

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!