Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hiland Patio Heater HLDS032-GTTHG Propane 10000 BTU Tabletop Glass Tube Bronze

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Hiland Patio Heater HLDS032-GTTHG Propane 10000 BTU Tabletop Glass Tube Bronze

Item #: WBB843332

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hiland Patio Heater HLDS032-GTTHG Propane 10000 BTU Tabletop Glass Tube Bronze

39" tall portable glass tube patio heater. Hammered Bronze finish. Heat output: 10,000 BTU's. Gas type: Propane, Butane. Tank Not Included

Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • LENGTH INCHES11
    • WIDTH INCHES11
    • HEIGHT INCHES40
    • WEIGHT LBS14
    • COLORBronze
    • CONSTRUCTIONSteel
    • BTU HIGH10000
    • MAX RANGE FEET5
    • FUEL TYPEPropane
    • MOUNT TYPEFree-Standing
    • SAFETY FEATURESAnti-Tilt Switch
    • TYPETable Top
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLDS032-GTTHG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!