Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Patio (139)
Remove
UFO® Mid-Wave Infrared Heater UK-30 3000W With Remote Control
Remove

      Items
UFO® Mid-Wave Infrared Heater UK-30 3000W With Remote Control UFO® Mid-Wave Infrared Heater UK-30 3000W With Remote Control


UFO® Mid-Wave Infrared Heater UK-30 3000W With Remote Control
Email This Page Printer Friendly Version
UFO® Mid-Wave Infrared Heater UK-30 3000W With Remote Control
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB722347
FREE Shipping within the contiguous US
Retail Price: $529.95
See Best Price In Cart
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

UFO® Mid-Wave Infrared Heater UK-30 3000W With Remote Control

Great heating alternative for hard to heat exterior applications and larger commercial applications. The UK-30 Mid-Wave Infrared heater offers a quick and energy efficient heat; UFO Infrared Technology generates 92% of its heat from infrared waves (as a percent of heat) vs. short wave alternatives that generate only 25%. This unit offers a REMOTE control with five-levels of heat as well as every day timers making it ideal for multiple applications. Units are energy smart for the environment - 94% of energy consumed is converted into heat. Heat produced is not affected by wind or air movements making it ideal for outdoor applications (cover required). Mid-Wave Infrared heat is a safe, healthy and silent heat source - it does not dry the air, stir allergens or burn oxygen (like propane heaters). Units offer multiple levels of heat making it a great zone heating option - ideal for patios, exterior eating areas and waiting areas, three-season rooms, garage applications, as well as warehouse applications.

Features:
  • 3000 watts; 208 (208-240) volt unit
  • 12,000 hour filament life (replaceable)
  • 8-ft. power cord with a 6-20P NEMA plug
  • Wall/ceiling mounts included
  • 42-1/2"L x 3-1/2"W x 7-1/8"H
  • 2-year full replacement warranty


Product Specifications
BRAND UFO
LENGTH INCHES 44-1/8
WIDTH INCHES 44-1/8
DEPTH INCHES 3-1/2
HEIGHT INCHES 7-1/8
WEIGHT LBS 8.4
COLOR Bronze
CONSTRUCTION Aluminum
COVERAGE SQUARE FEET 386
VOLTAGE 208 / 240
HERTZ 60
AMPS 14.4
WATTS 3000
POWER CORD TYPE NEMA 6-20P
POWER CORD LENGTH FEET 8
TYPE Wall Mount
APPROVAL CSA, cTUVus Listed
LIMITED WARRANTY YEARS 2
MANUFACTURERS PART NUMBER UK-30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Electric Infrared Wall Mount Heater

Electric Infrared Wall Mount Heater

From $106.95
More Info
Add to Cart
Tabletop Patio Heater Gold

Tabletop Patio Heater Gold

From $91.95
More Info
Add to Cart
Electric Parasol Infrared Umbrella Heater

Electric Parasol Infrared Umbrella Heater

From $103.95
More Info
Add to Cart
Tall Residential Patio Heater - Stainless Steel Natural Gas

Tall Residential Patio Heater - Stainless Steel Natural Gas

From $167.95
More Info
Add to Cart
Patio Heater 40000 Btu Jet Black Silver

Patio Heater 40000 Btu Jet Black Silver

From $311.95
More Info
Add to Cart
Electric Pub Table Infrared Heater

Electric Pub Table Infrared Heater

From $194.95
More Info
Add to Cart
UFO® Manual Long Wave Infrared Heater S-15 - 1500W

UFO® Manual Long Wave Infrared Heater S-15 - 1500W

FREE Shipping
See Best
Price In Cart
More Info
Add to Cart
Endless Summer® Tabletop Electric Heater Northgate

Endless Summer® Tabletop Electric Heater Northgate

From $140.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)