Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Air King Oscillating Ceramic Heater With Remote Control 8566

Item #: WB246194

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $78.95
Product Information
Warranty
Customer Review
Product Q&A
PORTABLE CERAMIC HEATERS
Portable heaters add comforting warmth to your office, home and other areas that need supplemental heat. Ceramic heating element offers multiple comfort setting to provide a safe and effective heat source. Made using metal housing with UL approved plastic. Small, compact and lightweight design allows these heaters to be easily picked up and placed where needed. Ideal for use on counter tops or free-standing floor use. Portable heaters provide 5118/3070 BTU for heating. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

  • BRANDAir King
  • WIDTH INCHES9-1/4
  • DEPTH INCHES7-1/4
  • HEIGHT INCHES34
  • WEIGHT LBS10
  • COLORBlack/Gray
  • ASSEMBLYAssembled
  • CONSTRUCTIONMetal with UL approved plastic
  • BTU5118 / 3070
  • SPEEDS2
  • COVERAGE SQUARE FEET150
  • VOLTAGE120
  • AMPS12.5 / 7.0
  • WATTS1500 / 900
  • POWER CORD LENGTH FEET6
  • DECIBELS (DBA)47 / 40
  • APPROVALETL
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBER8566
  • MODEL246194
  • PLUG TYPE3-Conductor Ground
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.