Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air King Oscillating Ceramic Space Heater 8132 With Remote 1500 Watts

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Air King Oscillating Ceramic Space Heater 8132 With Remote 1500 Watts

Item #: WB246195

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$59.95 ea.
3+ $56.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Air King Oscillating Ceramic Space Heater 8132 With Remote 1500 Watts
Portable Space heaters add comforting warmth to your office, home and other areas that need supplemental heat. Ceramic heating element offers multiple comfort setting to provide a safe and effective heat source. Made using metal housing with UL approved plastic. Small, compact and lightweight design allows these heaters to be easily picked up and placed where needed. Ideal for use on counter tops or free-standing floor use. Portable Space heaters provide 5118/3070 BTU for heating. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDAir King
    • WIDTH INCHES6
    • DEPTH INCHES9
    • HEIGHT INCHES13
    • WEIGHT LBS8.5
    • COLORBlack / Gray
    • ASSEMBLYAssembled
    • CONSTRUCTIONMetal / Plastic
    • BTU HIGH5120
    • BTU LOW3070
    • SPEEDS2
    • VOLTAGE120
    • WATTS HIGH1500
    • WATTS LOW900
    • KILOWATTS1.5 / 0.9
    • POWER CORD LENGTH FEET6
    • DECIBELS (DBA)40 / 47
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER8132
    • MODEL246195
    • EMERGENCY PREPYES
    • PLUG TYPE3-Conductor Ground
    • AMPS HIGH12.5
    • AMPS LOW7
Have A Question About This Product?
65 Question | 1121 | Answer