Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cozy Heater Radiant Heating Panel and Wire Stand 2 settings 75 - 150 Watts 120V

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cozy Heater Radiant Heating Panel and Wire Stand 2 settings 75 - 150 Watts 120V

Item #: WB652289A

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $49.95 Save up to 12%
Qty Price
1-3
$48.95 ea.
4+ $43.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Cozy Legs Radiant Heating Panel
Raises the room temperature and keeps legs and feet warm with this highly efficient, safe alternative to space heaters. Panel provides gentle radiant heat exactly where it's needed. Panel includes line cord with 2 temperature settings 75 Watts and 150 Watts.. Panel wall mounts or use with the included wire metal stand. Radiant heating panel measures 23"W x 16"H x 1"D. 6'L power cord. 120V. 1 Year Limited Warranty.
Optional desk switch puts controls conveniently at hand with 8'L cord (sold separately).

Product Specifications

    • BRANDCozy Products
    • WIDTH INCHES23
    • DEPTH INCHES1
    • HEIGHT INCHES16
    • COLORWhite
    • ASSEMBLYAssembled
    • VOLTAGE120
    • AMPS0.9
    • WATTS75 and 150
    • POWER CORD LENGTH FEET6
    • TYPEPanel With Stand
    • APPROVALCSA Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCL + CLS
    • MODEL652289A
    • WATTS LOW75
    • WATTS HIGH150
Have A Question About This Product?
1 Question | 1 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.