Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Personal (69)
Remove
Comfort Zone® Round Oscillating Ceramic Element Heater Fan CZ450 - 800/1500 Watt
Remove

      Items
Comfort Zone® Round Oscillating Ceramic Element Heater Fan CZ450 - 800/1500 Watt Comfort Zone® Round Oscillating Ceramic Element Heater Fan CZ450 - 800/1500 Watt


Comfort Zone® Round Oscillating Ceramic Element Heater Fan CZ450 - 800/1500 Watt
Comfort Zone® Round Oscillating Ceramic Element Heater Fan CZ450 - 800/1500 Watt
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB825274
Price: $28.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Comfort Zone® Round Oscillating Ceramic Element Heater Fan 800/1500 Watt

Features

  • Dual Wattage: 800/1500 Watts
  • 3 Settings: High, Low, Fan Only
  • Fan Forced
  • 80° Oscillation
  • Molded Handle
  • Power Indicator Light
  • Safety Tip-Over Switch


Click here to view Instructions.

Product Specifications
BRAND ComfortZone®
WIDTH INCHES 10
DEPTH INCHES 10
HEIGHT INCHES 11-1/2
WEIGHT LBS 4.31
COLOR Black
CONSTRUCTION Plastic Body
BTU HIGH 5120
VOLTAGE 120
HERTZ 60
AMPS 12.5
WATTS 800 / 1500
POWER CORD TYPE 2-Prong
POWER CORD LENGTH FEET 6
SAFETY FEATURES Tip-Over Switch
APPROVAL ETL and CUL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER CZ450
PART NUMBER 125127


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Holmes Twin Ceramic Heater With Thermostat and Auto Shut off

Holmes Twin Ceramic Heater With Thermostat and Auto Shut off

From $18.75
More Info
Add to Cart
Air King Ceramic Heater 8945

Air King Ceramic Heater 8945

From $59.95
More Info
Add to Cart
Holmes Quartz Radiant Heater

Holmes Quartz Radiant Heater

From $29.95
More Info
Add to Cart
Air King Oscillating Ceramic Heater With Remote Control 8132

Air King Oscillating Ceramic Heater With Remote Control 8132

From $84.95
More Info
Add to Cart
Sunbeam Ceramic Heater Oscillating

Sunbeam Ceramic Heater Oscillating

From $23.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)