Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Comfort Portable Infrared Quartz Heater 1500W  ACW0039WO -  Oak

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

American Comfort Portable Infrared Quartz Heater 1500W ACW0039WO - Oak

Item #: WBB880473

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $289.95 ea.
3+ $274.95 ea.
Product Information
Warranty
Product Q&A
American Comfort Portable Infrared Quartz Heater 1500W ACW0039WO - Oak

This portable infrared heater utilizes the latest innovations in infrared heating technology, and is equipped with a built in UV-C air purifier with TiO2 technology. It is constructed of a wood housing and equipped with locking nylon caster wheels for easy mobility.This unit can heat up to 1,000 square feet and provides a safe, convenient, clean and economical way to distribute heat throughout your home.The highly efficient air filter can be maintained by simply vacuuming or blowing clean with an air compressor.

Product Specifications

  • BRANDAmerican Comfort
  • LENGTH INCHES15
  • WIDTH INCHES16-1/2
  • HEIGHT INCHES21
  • WEIGHT LBS35.2
  • COLOROakwood
  • CONSTRUCTIONWood
  • BTU HIGH5200
  • COVERAGE SQUARE FEET1000
  • MIN. TEMPERATURE °F50
  • MAX. TEMPERATURE °F85
  • VOLTAGE120
  • AMPS15
  • WATTS1500 / 750
  • AVERAGE LIFE HOURS20000
  • POWER CORD TYPE14 Gauge
  • POWER CORD LENGTH FEET8
  • DECIBELS (DBA)46
  • INCLUDESRemote Control
  • SAFETY FEATURESCool Touch
  • APPROVALUL, CSA, ETL Listed
  • LIMITED WARRANTY YEARS3
  • MANUFACTURER'S PART NUMBERACW0039WO
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.