Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Flexible Duct BSDHFX20 for High Temperature Electric Blower Heater

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Berko® Flexible Duct BSDHFX20 for High Temperature Electric Blower Heater

Item #: WBB729648

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $1,188.00 ea.
2+ $1,116.00 ea.
Product Information
Customer Review
Product Q&A
Berko® Flexible Duct BSDHFX20 for High Temperature Electric Blower Heater

This Flexible Duct accessory is intended for the High Temperature Electric Blower Heaters, has a 20" diameter and is 25' long.

Product Specifications

    • BRANDBerko®
    • LENGTH FEET25
    • DIAMETER INCHES20
    • WEIGHT LBS45
    • COLORYellow
    • CONSTRUCTIONReinforced Nylon
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBSDHFX20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!