Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cable 6/4 SO Wire For Salamander Heater 25' L

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cable 6/4 SO Wire For Salamander Heater 25' L

Item #: WBB729737

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $199.95
Clearance Price: $142.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cable 6/4 SO Wire For Salamander Heater 25' L

This Salamander Heater Cable is 25' long, has a 6/4 SO Wire.

Documents are in PDF format

Product Specifications

    • LENGTH FEET25
    • WIRE SIZE6/4 SO
    • COLORBlack
    • POWER CORD LENGTH FEET25
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSCS25064
    • EMERGENCY PREPYES

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Excellent Cable

Your review: Excellent cable. Just the right length for my workshop. Appreciated the free shipping.

Is this review helpful?

Cable for berko salamander heater cable scs25064

Your review: I feel that in order to make this easier for the customer to install, a color code should be placed in the box with this cable to help the customer install the cable. I also think it would be beneficial to have the plug installed on the end that plugs into the outlet. For this reason I give this item a fair rating. This item could be better understood with connection directions.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Good Afternoon, Can you tell me if this particular fan has a temp gauge? If so, can I set it to 50 degrees, once it falls below 50 the machine will turn on and once above 50 the machine will shut off. We want to leave this overnight without monitoring. Thank you, Scott Sheffield

Question Asked By: Scott , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

2 Results