Berko® Salamander Portable Electric Blower Heater BDH1543A 15KW 480V 3 Ph

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Berko® Salamander Portable Electric Blower Heater BDH1543A 15KW 480V 3 Ph

Item #: WBB729669

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 769.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Berko® Salamander Portable Electric Blower Heater BDH1543A 15 KW, 480V, 3 Phase

The high output, industrial grade, portable electric blower is a work horse. These convection heaters raise temperatures gradually to a comfortable level. The BDH Series heater can be left unattended without the threat of poisoning from combustion by-products, associated with fuel fired heaters. Practical uses are factories, enclosed areas, enclosed smoking areas, building construction where localized temporary heat is needed, and repair stations are just a few examples of where BDH Series portable blower heaters can be used. Offers up to a 46°F temperature rise if ambient temperature is 30°F. Must be used in an enclosed room with 15' maximum ceiling height. Easy assembly of handle and wheels. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES23
    • WIDTH INCHES21
    • HEIGHT INCHES34
    • WIRE SIZE8/3 / 12/4
    • WEIGHT LBS65
    • COLORRed
    • CONSTRUCTIONSteel
    • BTU HIGH51180
    • CFM HIGH1070
    • TEMPERATURE RISE °F61
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH15000
    • KILOWATTS15
    • DESCRIPTIONSalamander Heater
    • APPROVALcETLus
    • MANUFACTURER'S PART NUMBERBDH1543A
    • EMERGENCY PREPYES
    • AMPS HIGH31.4
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

3 Phase 480 V Heater

Your review: Upon first opening, assembly, and testing, this unit seems to be the same, if not better than others that are charging several hundred more dollars.

Pros: Seems to be a quality unit. Blows a decent amount of warm air for the size.

Cons: At this time, I don't have anything bad to say about the unit. Don't expect the air coming out of the unit to be extremely hot. It is just a nice warm heat.

Is this review helpful?

Great for the price

Your review: Great heater for the price. Note: no cord comes with this product. Assembly was pretty easy(directions could have been a little more detailed) but anyone with common sense and a little electrical knowledge can assemble and hook up wiring to this.

Pros: heater itself is very sturdy, has thermostat, good level of heat. easy assembly

Cons: wheels and handle seem cheap, have not broke them yet, but figure it will only be a matter of time. Directions could have been more detailed

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Good Afternoon, Can you tell me if this particular fan has a temp gauge? If so, can I set it to 50 degrees, once it falls below 50 the machine will turn on and once above 50 the machine will shut off. We want to leave this overnight without monitoring. Thank you, Scott Sheffield

Question Asked By: Scott , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

2 Results