Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Portable Electric (105)
Remove
Protemp Garage Heater PT-05-240-GH - 5000W 240V
Remove

      Items
Protemp Garage Heater PT-05-240-GH - 5000W 240V Protemp Garage Heater PT-05-240-GH - 5000W 240V


Protemp Garage Heater PT-05-240-GH - 5000W 240V
Protemp Garage Heater PT-05-240-GH - 5000W 240V
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB768550
Price: $170.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Features:
  • 240 Volts, 5000 Watts
  • Built In Thermostat
  • Steel Construction
  • Fan Only Option


Product Specifications
BRAND Protemp
WIDTH INCHES 13
DEPTH INCHES 12-5/8
HEIGHT INCHES 17
WEIGHT LBS 22.5
COLOR Black
CONSTRUCTION Steel
BTU 17000
COVERAGE SQUARE FEET 540
VOLTAGE 240
AMPS 30
WATTS 5000
MOUNT TYPE Ceiling
DESCRIPTION Garage Heater
APPROVAL ETL Certified
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER PT-05-240-GH


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Shelving Additional Shelf 36X18

Steel Shelving Additional Shelf 36X18

From $15.50
More Info
Add to Cart
Berko® Portable Electric Heater PT268, 4000w at 240v Plug Type: 20 Amp 240v Nema # 6-20p PT268

Berko® Portable Electric Heater PT268, 4000w at 240v Plug Type: 20 Amp 240v Nema # 6-20p PT268

From $200.95
More Info
Add to Cart
Catchers Mask MCM1503 Heater 1500W

Catchers Mask MCM1503 Heater 1500W

From $49.95
More Info
Add to Cart
TPI Heat Wave™ Portable Electric Salamander Blower Heater FES-1024-1CA - 10000W 240V 1 PH

TPI Heat Wave™ Portable Electric Salamander Blower Heater FES-1024-1CA - 10000W 240V 1 PH

From $843.00
More Info
Add to Cart
TPI Ceramic Fan Forced Heater 178TMC - 1500/850W 120V 1 PH

TPI Ceramic Fan Forced Heater 178TMC - 1500/850W 120V 1 PH

From $72.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)