Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salamander Heater – Portable Electric Fan Forced - 208V 15 KW 3 Phase 41.7 Amps

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Salamander Heater – Portable Electric Fan Forced - 208V 15 KW 3 Phase 41.7 Amps

Item #: WB653559

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Promotion Price: $ 629.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Global Salamander Heater – Portable Electric Fan Forced - 208V 15 KW 3 Phase 41.7 Amps
These heaters are used in factories, garages, workshops, and other places where temporary localized heat is needed. These convection heaters raise temperatures gradually to a comfortable level.Heaters are electric and have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Electric heaters eliminate combustion byproducts associated with fuel-fired heaters. Tubular steel frame with ergonomic handle and hand screw allows for easy tilt adjustments & 10" wheels allow for easy movement of unit. On off switch and fan control knob are mounted on the top of the unit. Requires 50 Amp circuit breaker. Optional 25'L 6/4 SO type power cord is ready for hardwiring (sold separately). CSA & CSAus listed. Easy assembly of handle and wheels. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES21-19/32
    • DEPTH INCHES28
    • HEIGHT INCHES38-1/2
    • WIRE SIZE6/4 SO, SOOW
    • WEIGHT LBS60
    • COLOROrange
    • CONSTRUCTIONSteel
    • BTU HIGH51180
    • CFM HIGH1500
    • TEMPERATURE RISE °F122
    • VOLTAGE208
    • PHASE3
    • WATTS HIGH15000
    • KILOWATTS15
    • DESCRIPTIONSalamander Heater
    • INCLUDES10" Wheels
    • SAFETY FEATURESTip-Over Switch
    • APPROVALCSA, CSAus
    • LIMITED WARRANTY YEARS1
    • MODEL653559
    • AMPS HIGH41.7
    • EMERGENCY PREPYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heater

Your review: Expected a little more heat and it takes awhile to get warm.

Pros: Good unit

Cons: slow to get warm

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!