Salamander Heater – Portable Electric Fan Forced - 240V 15 KW 3 Phase 36.1 Amps

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Salamander Heater – Portable Electric Fan Forced - 240V 15 KW 3 Phase 36.1 Amps

Item #: WB653561

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 669.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Global Salamander Heater – Portable Electric Fan Forced - 240V 15 KW 3 Phase 36.1 Amps
These heaters are used in factories, garages, workshops, and other places where temporary localized heat is needed. These convection heaters raise temperatures gradually to a comfortable level. Heaters are electric and have finned tubular heating elements positioned in front of a fan unit to provide even distribution of heat. Electric heaters eliminate combustion byproducts associated with fuel-fired heaters. Tubular steel frame with ergonomic handle and hand screw allows for easy tilt adjustments & 10" wheels allow for easy movement of unit. On off switch and fan control knob are mounted on the top of the unit. Requires 45 Amp circuit breaker. Optional 25'L 6/4 SO type power cord is ready for hardwiring (sold separately). CSA & CSAus listed. Easy assembly of handle and wheels. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES21-19/32
    • DEPTH INCHES28
    • HEIGHT INCHES38-1/2
    • WIRE SIZE6/4 SO, SOOW
    • WEIGHT LBS60
    • COLOROrange
    • CONSTRUCTIONSteel
    • BTU HIGH51180
    • CFM HIGH1500
    • TEMPERATURE RISE °F122
    • VOLTAGE240
    • PHASE3
    • WATTS HIGH15000
    • KILOWATTS15
    • DESCRIPTIONSalamander Heater
    • INCLUDES10" Wheels
    • SAFETY FEATURESTip-Over Switch
    • APPROVALCSA, CSAus
    • LIMITED WARRANTY YEARS1
    • MODEL653561
    • AMPS HIGH36.1
    • EMERGENCY PREPYES
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!