Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 24 items in product family

Comfort Zone® Industrial Fan-Forced Portable Heater CZ240 - 4000 Watt

Item #: WBB825289

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

qty Price
1-2 $129.95 ea.
3+ $122.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
Comfort Zone® Industrial Fan-Forced Portable Heater 4000 Watt

Features

  • 4000 Watts, 13640 BTUs
  • 240V, 16.7 Amp
  • Adjustable Thermostat
  • Automatic Thermostat Control Maintains Desired Comfort Level
  • Safety Tip-Over Power Cut-Off Switch
  • Heavy Gauge Steel Body
  • Carry Handle
  • Power and Caution Indicator Lights
  • Minimum Required Circuit 20 Amps
  • Requires NEMA Code 6-20R Receptable. No adapter is available and none should be used.

Documents are in PDF format

Product Specifications

  • BRANDComfort Zone®
  • WIDTH INCHES14
  • DEPTH INCHES12
  • HEIGHT INCHES17
  • WEIGHT LBS15
  • COLORGray
  • CONSTRUCTIONMetal
  • BTU HIGH13640
  • VOLTAGE240
  • HERTZ60
  • AMPS16.7
  • POWER CORD LENGTH FEET6
  • SAFETY FEATURESSafety Overload Switch
  • APPROVALETL and CUL Listed
  • MANUFACTURER'S PART NUMBERCZ240
  • POWER CORD LENGTH INCHES72
  • PLUG TYPENEMA 6-20R
  • WATTS HIGH4000
  • PART NUMBER125015
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.