Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Portable Electric (105)
Remove
Cadet® Integral Thermostat Kit CEKTB1 240/208V
Remove

      Items
Cadet® Integral Thermostat Kit CEKTB1 240/208V Cadet® Integral Thermostat Kit CEKTB1 240/208V


Cadet® Integral Thermostat Kit CEKTB1 240/208V
Cadet® Integral Thermostat Kit CEKTB1 240/208V
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB793419
Price: $44.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cadet® Integral Thermostat Kit CEKTB1 240/208V

Features:

  • Integral thermostat kit for CEH heater mounts through knockout on front of CEH model heater for convenient dial control
  • Single pole single throw thermostat switch includes capillary tube for more accurate temperature sensing
  • Also includes control knob, wiring instructions and mounting screws
Product Specifications
BRAND Cadet®
WIDTH INCHES 1-3/4
DEPTH INCHES 2-1/2
HEIGHT INCHES 2
WEIGHT LBS 0.44
CONSTRUCTION Steel
BTU --
AMPS 23.4
WATTS 5600
TYPE Integral Thermostat Kit
APPROVAL OR CERTIFIED UL Listed
MANUFACTURERS PART NUMBER CEKTB1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Shelving Additional Shelf 36X18

Steel Shelving Additional Shelf 36X18

From $15.50
More Info
Add to Cart
Berko® Portable Electric Heater PT268, 4000w at 240v Plug Type: 20 Amp 240v Nema # 6-20p PT268

Berko® Portable Electric Heater PT268, 4000w at 240v Plug Type: 20 Amp 240v Nema # 6-20p PT268

From $200.95
More Info
Add to Cart
Catchers Mask MCM1503 Heater 1500W

Catchers Mask MCM1503 Heater 1500W

From $49.95
More Info
Add to Cart
TPI Heat Wave™ Portable Electric Salamander Blower Heater FES-1024-1CA - 10000W 240V 1 PH

TPI Heat Wave™ Portable Electric Salamander Blower Heater FES-1024-1CA - 10000W 240V 1 PH

From $843.00
More Info
Add to Cart
TPI Ceramic Fan Forced Heater 178TMC - 1500/850W 120V 1 PH

TPI Ceramic Fan Forced Heater 178TMC - 1500/850W 120V 1 PH

From $72.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)