Sunpentown SPT® Tower Ceramic Heater With Ionizer, SH-1508, LCD Digital Thermostat

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Sunpentown SPT® Tower Ceramic Heater With Ionizer, SH-1508, LCD Digital Thermostat

Item #: WBB725572

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $106.00 Save up to 29%
Qty Price
1-2 $79.95 ea.
3+ $74.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
Sunpentown SPT® Tower Ceramic Heater With Ionizer, LCD Digital Thermostat

Ceramic heat offers soothing warmth and the safety of a low surface temperature. 120° oscillation provides widespread heat coverage to gradually warm your entire room. Built-in Ionizer automatically functions when unit is turned on. Heat can also be turned off and operate unit as a fan. Features a digital thermostat with LCD display and remote, timer and main power safety switch (convenient foot switch for controlling the main power without bending over). Elegant standing design will compliment any room.

Features:

  • Digital thermostat with LCD display
  • ON/OFF timer, up to 7.5 hours
  • Transparent cover with remote control storage
  • Built-in air filter and Ionizer
  • Doubles as a fan
  • LCD displays ambient room temperature
  • 70° oscillation
  • 2 whisper-quiet comfort settings: High (1500W), Low (900W) and Auto
  • Main power safety switch
  • Auto safety shut-off and overheat fuse
  • Silver and titanium gray
  • Cord length: 6 ft
  • Ceramic heating element
  • Tip protection
  • ETL

Documents are in PDF format

Product Specifications

    • BRANDSPT®
    • WIDTH INCHES8-11/16
    • DEPTH INCHES8-11/16
    • HEIGHT INCHES23-13/16
    • WEIGHT LBS8
    • COLORSilver / Black
    • VOLTAGE120
    • WATTS HIGH1500
    • WATTS LOW900
    • KILOWATTS1.5 / 0.9
    • THERMOSTAT60 - 99°F
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSH-1508
    • POWER CORD LENGTH INCHES72
    • AMPS HIGH12.5
    • PLUG TYPE2-Prong Polarized

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Sunpentown SPTĀ® Tower Ceramic Heater With Ionizer,

Your review: Works well

Pros: Works well

Cons: None

Is this review helpful?

Tower Ceramic Heater with Ionizer

Your review: The heaters are quiet and do not take up much room. The also fit underneath our desk.

Is this review helpful?

Good Product

Your review: What I like about this product is the diversity- its a heater, its a fan, its an ionizer. What I don't like is if your room is already warm, but you would still like a little more heat, the heater will automatically switch off. Besides that, great product. We bought 3 more after we received the initial heater- everyone loves them.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed