Powerblanket® 55 Gallon Drum Heating Blanket BH55PROG 145°F Adjustable

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Powerblanket® 55 Gallon Drum Heating Blanket BH55PROG 145°F Adjustable

Item #: WBB1222433

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 819.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® 55 Gallon Drum Heating Blanket BH55PROG 145°F Fixed

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. 1 Year Limited Warranty.

Powerblanket Rapid Ramp (RR) Drum Heaters Feature:
  • Quickly heats materials to a preset 145° F | 38° C (+ - 5° F/3° C)
  • 3 separate heat zones
  • Are safe to use on poly drums
  • Provides an insulated full-wrap design
  • Delivers uniform heat to temperature sensitive products
  • Preserves expensive materials without scorching or burning
  • Prevents waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards
  • Gray vinyl resists cold cracking down to - 60° F

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES82
    • WIDTH INCHES36
    • WEIGHT LBS13
    • COLORGray
    • MAX. TEMPERATURE °F145
    • VOLTAGE120
    • WATTS HIGH800
    • KILOWATTS0.8
    • CAPACITY GALLONS55
    • POWER CORD TYPE15 Amp Plug
    • POWER CORD LENGTH FEET6
    • INCLUDESThermostatic Controller
    • TYPEAdjustable
    • APPROVALUL, CSA, CE
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBH55PROG
    • AMPS HIGH6.67
    • PLUG TYPENEMA 5-15
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!