Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® 55 Gallon Drum Heating Blanket BH55RRG-100 100°F Fixed

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Powerblanket® 55 Gallon Drum Heating Blanket BH55RRG-100 100°F Fixed

Item #: WBB1222436

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $539.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® 55 Gallon Drum Heating Blanket BH55RRG-100 100°F Fixed

Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. 1 Year Limited Warranty.

Powerblanket 55 Gallon Rapid Ramp (RR) Drum Heaters Feature:
  • Quickly heat materials to a preset 100° F | 38° C (+ - 5°/3°C)
  • Are safe to use on poly drums
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature sensitive products
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Certified to UL/CSA/CE standards
  • Gray vinyl resists cold cracking down to - 60° F

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES82
    • WIDTH INCHES36
    • WEIGHT LBS11
    • MAX. TEMPERATURE °F100
    • VOLTAGE120
    • WATTS HIGH800
    • WATTS LOW400
    • KILOWATTS0.8 / 0.4
    • CAPACITY GALLONS55
    • POWER CORD TYPE15 Amp Plug
    • POWER CORD LENGTH FEET6
    • TYPEFixed
    • APPROVALUL, CSA, CE
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBH55RRG-100
    • PLUG TYPENEMA 5-15
    • AMPS LOW3.33
    • AMPS HIGH6.67

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:44