Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(4,290 Items)
Sub Category
Powerblanket (50)
Remove
Powerblanket® 12V Portable HotPocket Heated Pouch
Remove

      Items
Powerblanket® 12V Portable HotPocket Heated Pouch Powerblanket® 12V Portable HotPocket Heated Pouch
Purolator Hi-E 40 Standard Capacity Filter 24x24x2 Purolator Hi-E 40 Standard Capacity Filter 24x24x2
Hac60s 12x24x6 Hac60s 12x24x6
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Powerblanket® 12V Portable HotPocket Heated Pouch
Powerblanket® 12V Portable HotPocket Heated Pouch
Availability:  Usually ships in 3 to 6 days
Stock No: WBB226147
Our Price: $644.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Powerblanket® HP2000 - Insulated Electric 12V Portable HotPocket Heated Pouch, 13.5V, 285 Watt, 20 Amp. Transport and maintain heat in temperature sensitive materials including bagged asphalt, resins, etc. Plugs into any 12V port, battery, cigarette lighter, or trailer plug. water, rain, snow, and weather resistant.

Product Specifications
LENGTH INCHES 56
WIDTH INCHES 36
AMPS 20
WATTS 285
CONSTRUCTION Flexible carbon fiber
COLOR Black
WEIGHT LBS 8
MANUFACTURERS PART NUMBER HP2000
BRAND Powerblanket®
PACKAGE QUANTITY 1
APPROVAL UL / CSA Listed
VOLTS 13.5
POWER CORD LENGTH FEET 6
CAPACITY CU. FT. 14


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Powerblanket® 330 Gallon Insulated IBC Tote Heater

Powerblanket® 330 Gallon Insulated IBC Tote Heater

From $1,116.00
select
Qty: Add to Cart
Extra Hot 4' x 5' Multi-Purpose Electric Blanket & Engine Warmer

Extra Hot 4' x 5' Multi-Purpose Electric Blanket & Engine Warmer

From $249.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)