Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Insulated Drum Heater BH15RR 15 Gallon Capcity 100°F Fixed

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Powerblanket® Insulated Drum Heater BH15RR 15 Gallon Capcity 100°F Fixed

Item #: WBB381677

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $333.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket BH15RR - Heated and Insulated Electric 15 Gallon Drum Heater with Rapid Ramp Technology.

The new BH15RR is 120 Volt and engineered to achieve a maximum blanket temperature of 100°F (+/- 10°F). The Rapid Ramp technology is a smart feature of the blanket that allows for an accelerated initial "heat-up" time. Through a network of thermal switches, the blanket will utilize 320 watts (2.67 Amps) to rapidly bring the system to 100F (+/- 10°F). As soon as the blanket achieves 100F (+/- 10F), the blanket reduces power consumption to 160 watts (1.33 Amps) to maintain the desired 100°F (+/- 10°F). With Rapid Ramp technology, you will get amazing initial heating, while avoiding under- and over-heating your products. UL/CSA compliant. 1 Year Limited Warranty.

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES54
    • WIDTH INCHES25
    • THICKNESS INCHES3/4
    • WEIGHT LBS7
    • COLORBlack
    • CONSTRUCTIONFlexible Carbon Fiber / Electrical / Vinyl
    • MAX. TEMPERATURE °F100
    • VOLTAGE120
    • WATTS HIGH320
    • WATTS LOW160
    • KILOWATTS0.32 / 0.16
    • CAPACITY GALLONS15
    • POWER CORD LENGTH FEET6
    • TYPEFixed
    • APPROVALUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBH15RR
    • AMPS HIGH2.67
    • AMPS LOW1.33
    • PLUG TYPENEMA 5-15
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:46