Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW40 40 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW40 40 Lb. Capacity

Item #: WBB226150

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 514.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® GCW40 - 40 LB Propane / Gas Cylinder Warming insulated Heated Blanket, 120 Volt, 280 Watt, 2.33 Amp. Safely heat propane & other gases to optimal temperatures. Increase PSI & Gas mileage. UL/CSA Compliant. Fits tank dimensions 12-1/2" Diameter x 29"H. 1 Year Limited Warranty.

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES45
    • WIDTH INCHES33
    • THICKNESS INCHES3/4
    • HEIGHT INCHES33
    • WEIGHT LBS8
    • COLORBlack
    • CONSTRUCTIONFlexible Carbon Fiber
    • VOLTAGE120
    • WATTS HIGH280
    • KILOWATTS0.28
    • CAPACITY (LBS)40
    • POWER CORD LENGTH FEET6
    • APPROVALUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERGCW40
    • AMPS HIGH2.33
    • PLUG TYPENEMA 5-15
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!