Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powerblanket® Propane Gas Cylinder Electric Warming Blanket GCW420 420 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Powerblanket® Propane Gas Cylinder Electric Warming Blanket GCW420 420 Lb. Capacity

Item #: WBB226152

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 754.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Powerblanket® GCW420 - 420 LB Propane / Gas Cylinder Warming insulated Heated Blanket, 120 Volt, 960 Watt, 8.0 Amp. Safely heat large propane tanks & other gas cylinders to optimal temperatures. Increase PSI & Gas mileage. UL/CSA Compliant. Fits tank dimensions 30" Diameter x 52"H. 1 Year Limited Warranty.

Product Specifications

    • BRANDPowerblanket®
    • LENGTH INCHES104
    • WIDTH INCHES53
    • THICKNESS INCHES3/4
    • HEIGHT INCHES53
    • WEIGHT LBS18
    • COLORBlack
    • CONSTRUCTIONFlexible Carbon Fiber
    • VOLTAGE120
    • WATTS HIGH960
    • KILOWATTS0.96
    • CAPACITY (LBS)420
    • POWER CORD LENGTH FEET6
    • APPROVALUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERGCW420
    • AMPS HIGH8
    • PLUG TYPENEMA 5-15
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

WBB226151 & WBB226152: 1) What is the volt and amp supply? 2) what temperatures do the blankets go up to? 3) Can the blanket constrict for smaller items? 4) Can this handle all weather conditions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result