

 |
Browse Heaters (4,290 Items) |
|
 |
Powerblanket® Extra Hot 6' x 12' Electric Thawing Blanket |
| |
|
 |
|
 |
|
 |
|
 |
Product Information |
 |
|
 |
Warranty |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Powerblanket® 6' x 12' Extra Hot Electric Outdoor Heated Blanket, 120V, 1920 Watts, 16.0 Amps. Includes 20 Amp Plug. Thaw footings & frozen ground prior to excavation. Insulated heat penetrates even the most stubborn areas. Rapid ground thawing.
|
 |
|
 |
| Product Specifications |
| TYPE |
Horizontal |
| AMPS |
16 |
| WATTS |
1920 |
| CONSTRUCTION |
Flexible carbon fiber |
| COLOR |
Black |
| WEIGHT LBS |
20 |
| MANUFACTURERS PART NUMBER |
EH0612 |
| BRAND |
Powerblanket® |
| PACKAGE QUANTITY |
1 |
| WIDTH FEET |
6 |
| LENGTH FEET |
12 |
| POWER CORD LENGTH FEET |
6 |
| VOLTS |
120 |
| COVERAGE SQ. FEET |
72 |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: January 26, 2012 |
| Reviewed by: B-Man5 (Orem, UT) |
|
| Powerblanket Delivers the Heat! |
| Used multiple blankets to heat a large surface area, allowing us to trench and complete project ahead of schedule. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|