Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raychem® QUICKNET-050-2 Floor Heating Kit 50 Square Feet With Thermostat 240V

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Raychem® QUICKNET-050-2 Floor Heating Kit 50 Square Feet With Thermostat 240V

Item #: WB246152

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $414.95 ea.
3+ $389.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
QUICKNET™ FLOOR WARMING KITS
50 Square Foot Roll with Thermostat ? 240V
Electric floor mats are ideal for new construction and renovation projects. Floor heating mats provide heating for flooring under ceramic tiling and natural stone floors. Great for use in entrances, kitchens and bathrooms. With QUICKNET™ you can lower the room temperature by a few degrees and enjoy the same level of comfort as a warm room without floor heating. The selected mat can be configured to fit the shape of the area to be heated. Low profile 3/16 thick matting is made with a blue heating cable woven into an adhesive-backed red fiberglass mesh that allows simple roll-out installation. Simply install mat between ceramic tile or natural stone and the sub floor. Shielded dual conductor design eliminates electromagnetic fields. Kits include programmable Electronic Thermostat with built-in GFCI protection. CSA certified. 15 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDRaychem®
    • LENGTH FEET30
    • WIDTH INCHES20
    • THICKNESS INCHES3/16
    • ASSEMBLYAssembled
    • CONSTRUCTIONFiberglass Mesh
    • COVERAGE SQUARE FEET50
    • VOLTAGE240 / 208
    • WATTS HIGH600
    • WATTS LOW450
    • KILOWATTS0.6 / 0.45
    • APPROVALCSA
    • LIMITED WARRANTY YEARS15
    • MODEL246152
    • AMPS HIGH2.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!