Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Radiant Floor Heaters

14 Results

Availability

Brand

Coverage Area

View All Coverage Area

Voltage

View All Length
View All Price
14 Results
Compare
1
1
$219.95
Ships in 2 Business Days

Voltage

120 V

Coverage Area

25 ft²

Watts per Square Foot

12

Amperage

2.5 A

Compare
1
1
$299.95
Ships in 2 Business Days

Voltage

120 V

Coverage Area

50 ft²

Watts per Square Foot

12

Amperage

5.0 A

Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$31.95
Ships within 1 Business Day
Compare
1
1
$189.95
Ships in 2 Business Days

Voltage

120 V

Coverage Area

20 ft²

Watts per Square Foot

12

Amperage

2.0 A

Compare
1
1
$559.00
Ships in 2 Business Days

Voltage

240 V

Coverage Area

90 ft²

Watts per Square Foot

3

Amperage

4.5 A

Compare
1
1
$219.95
Ships in 2 Business Days

Voltage

120 V

Coverage Area

30 ft²

Watts per Square Foot

12

Amperage

3.0 A