Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Warmteck® Radiant Heat Snow Melt Cable 1001 658 179, 108'L 240V

Item #: WBB668163

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.95

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Domoteck's Radiant Heat Snow Melting Cable is the ideal heating element for outdoor de-icing in order to prevent accumulation of ice and snow on pavements, paths, driveways, roofs, gutters and more. The radiant heat cable is durable and has UV protection to withstand any weather conditions, whether installed on roofs, gutters or under concrete, asphalt or stones. Radiant heat cable is easy to install and is maintenance free. The radiant heating cable should be secured in place using distance keepers.

Product Specifications

  • BRANDDomoteck
  • THICKNESS INCHES13/64
  • LENGTH FEET108
  • COLORBlack
  • CONSTRUCTIONExtruded Insulated Wire
  • WIRE MATERIALPolyolefin, UV Protection
  • VOLTAGE240
  • WATTS1350
  • LEAD CONNECTIONTwo-Sided Connection Ivc
  • MANUFACTURER'S PART NUMBER1001 658 179
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.