Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco 304 Stainless Steel Immersion Heater TSP02242 1" NPT 6-3/8" D 1000W 120V
See all 12 items in product family

Tempco 304 Stainless Steel Immersion Heater TSP02242 1" NPT 6-3/8" D 1000W 120V

Item #: WBB383027

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $151.95 ea.
4+ $141.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Type 304 Stainless Steel construction.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES9-1/8
    • NPT INCHES1
    • MINIMUM IMMERSION DEPTH INCHES6-3/8
    • PLUG CONSTRUCTION304 Stainless Steel
    • SHEATH CONSTRUCTION304 Stainless Steel
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH1000
    • WATT DENSITY PER SQUARE INCH94
    • KILOWATTS1
    • DESCRIPTIONScrew Plug Immersion Heater
    • MANUFACTURER'S PART NUMBERTSP02242

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!