Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco Brass/Copper Immersion Heater TSP02110, 2-1/2" NPT 47-3/8"D 18000W 480V
See all 45 items in product family

Tempco Brass/Copper Immersion Heater TSP02110, 2-1/2" NPT 47-3/8"D 18000W 480V

Item #: WBB383078

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $551.00 ea.
4+ $518.00 ea.
Product Information
Warranty
Customer Review
Product Q&A
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features a Brass Screw Plug with a Copper Sheath. Process water, water with very weak chemical solutions, demineralized, deionized or pure water, hot water storage for washrooms, showers, cleaning and rinsing parts, for freeze protection of cooling towers and sprinkler systems and other aqueous solutions not corrosive to copper. Can handle temperatures to 350 degrees F.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES51-3/4
    • NPT INCHES2-1/2
    • MINIMUM IMMERSION DEPTH INCHES47-3/8
    • PLUG CONSTRUCTIONBrass
    • SHEATH CONSTRUCTIONCopper
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH18000
    • WATT DENSITY PER SQUARE INCH44
    • KILOWATTS18
    • DESCRIPTIONScrew Plug Immersion Heater
    • MANUFACTURER'S PART NUMBERTSP02110

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed