Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco Steel Immersion Heater TSP02220, 1-1/4" NPT 18-1/2"D 1500W 120V
See all 18 items in product family

Tempco Steel Immersion Heater TSP02220, 1-1/4" NPT 18-1/2"D 1500W 120V

Item #: WBB383084

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($169.90)

Qty Price
1-3 $84.95 ea.
4+ $78.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Steel construction. Fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Can handle temperatures to 750 degrees F.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES21-1/4
    • NPT INCHES1-1/4
    • MINIMUM IMMERSION DEPTH INCHES18-1/2
    • PLUG CONSTRUCTIONSteel
    • SHEATH CONSTRUCTIONSteel
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH1500
    • WATT DENSITY PER SQUARE INCH23
    • KILOWATTS1.5
    • DESCRIPTIONScrew Plug Immersion Heater
    • MANUFACTURER'S PART NUMBERTSP02220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!