Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco Steel Immersion Heater TSP02223, 2" NPT 29"D 5000W 480V
See all 18 items in product family

Tempco Steel Immersion Heater TSP02223, 2" NPT 29"D 5000W 480V

Item #: WBB383012

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $177.95 ea.
4+ $166.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Steel construction. Fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Can handle temperatures to 750 degrees F.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES32-11/16
    • NPT INCHES2
    • MINIMUM IMMERSION DEPTH INCHES29
    • PLUG CONSTRUCTIONSteel
    • SHEATH CONSTRUCTIONSteel
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH5000
    • WATT DENSITY PER SQUARE INCH21
    • KILOWATTS5
    • DESCRIPTIONScrew Plug Immersion Heater
    • MANUFACTURER'S PART NUMBERTSP02223

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Happy With Purchase

Your review: Fair Price & good product

Pros: Worked Great!

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:64