Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Screwplug Immersion Heaters (75)
Remove
Steel Immersion Heater - 2"NPT 43.50"D 7500W 480V
Remove

      Items
Steel Immersion Heater - 2"NPT 43.50"D 7500W 480V Steel Immersion Heater - 2"NPT 43.50"D 7500W 480V


Steel Immersion Heater - 2"NPT 43.50"D 7500W 480V
Steel Immersion Heater - 2"NPT 43.50"D 7500W 480V
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB383019
Price: $192.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Steel construction. Fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Can handle temperatures to 750 degrees F.

Product Specifications
BRAND Tempco
LENGTH INCHES 47-3/16
NPT INCHES 2
MINIMUM IMMERSION DEPTH INCHES 43-1/2
PLUG CONSTRUCTION Steel
SHEATH CONSTRUCTION Steel
VOLTAGE 480
PHASE 3
WATTS 7500
WATT DENSITY (W/SQ.-IN.) 21
DESCRIPTION Screw Plug Immersion Heater
MANUFACTURERS PART NUMBER TSP02010


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


316 Stainless Immersion Heater - 1"NPT 9.250 imm. lg.1500W 120V

316 Stainless Immersion Heater - 1"NPT 9.250 imm. lg.1500W 120V

From $198.95
More Info
Add to Cart
Steel Immersion Heater - 1"NPT 12.5625"D 475W 120V

Steel Immersion Heater - 1"NPT 12.5625"D 475W 120V

From $107.95
More Info
Add to Cart
Brass/Copper Immersion Heater - 1"NPT 6.375"D 500W 120V

Brass/Copper Immersion Heater - 1"NPT 6.375"D 500W 120V

From $103.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)