Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Bushing Heater ASW-110A 1000W 120V 6" x 1-1/2"
See all 45 items in product family

Vulcan Bushing Heater ASW-110A 1000W 120V 6" x 1-1/2"

Item #: WBB1967144

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Warranty
Customer Review
Product Q&A
Vulcan Bushing Heater ASW-110A 1000W 120V 6" x 1-1/2"

Bushing Heater, 1-1/4" NPT

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES6
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES8-5/8
    • HEATED DIMENSION FEET6
    • NPT INCHES1-1/4
    • MAXIMUM OVERALL LENGTH (IN.)8-5/8
    • MINIMUM IMMERSION DEPTH INCHES6
    • WEIGHT LBS1
    • CONSTRUCTIONCopper / Brass
    • MAX. TEMPERATURE °F250
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH1000
    • WATT DENSITY PER SQUARE INCH83
    • KILOWATTS1
    • DESCRIPTIONBushing Heater
    • THERMOSTATNo
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERASW-110A
    • AMPS HIGH8.3
    • MOUNTING DEPTH INCHES6
    • ELEMENT LENGTH NCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!