Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco Channel Strip Heater, CSH01593, 120V, T4, 33-1/2"L 950W
See all 104 items in product family

Tempco Channel Strip Heater, CSH01593, 120V, T4, 33-1/2"L 950W

Item #: WBB382997

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($107.90)

Qty Price
1-3 $53.95 ea.
4+ $50.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
This Tempco Channel Strip Heater has proven to be extremely efficient and dependable as a heater source for surface heating in hundreds of industrial and commercial applications. The rectangular tube gives full surface contact when used in a milled slot to provide maximum heat transfer area. For surface mounting installations, this heater must be securely clamped along the entire length to a smooth metal surface. When supposed by mounting tabs, the terminal end should be secured firmly. Opposite end should be loose to allow for thermal expansion.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES33-1/2
    • WIDTH INCHES1-1/2
    • SLOTTED HOLE LENGTH INCHES1/2
    • SLOTTED HOLE WIDTH INCHES5/16
    • MOUNTING DIMENSION INCHES32-1/2
    • SCREW SIZE10 - 32
    • SHEATH CONSTRUCTIONStainless Steel
    • MAX. TEMPERATURE °F1200
    • VOLTAGE120
    • WATTS HIGH950
    • WATT DENSITY PER SQUARE INCH9
    • DESCRIPTIONChannel Strip Heater
    • TYPET4 Termination
    • MANUFACTURER'S PART NUMBERCSH01593

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!