Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco Finned Strip Heater, CSF00121, 120V, T1, 10-1/2"L 500W
See all 37 items in product family

Tempco Finned Strip Heater, CSF00121, 120V, T1, 10-1/2"L 500W

Item #: WBB382747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($91.90)

Qty Price
1-3 $45.95 ea.
4+ $41.95 ea.
Product Information
Warranty
Customer Review
Product Q&A
This Tempco Finned Strip Heater is used for both forced (mounted in a duct) and natural convection air heating (mounted at the bottom of cabinet type ovens). The Finned Strip Heater's basic design consists of a helically wound resistance coil placed in a specially designed ceramic insulator. The resistance coil is mechanically connected to screw terminal for positive connection. Stainless steel rectangular tubing is used to house the heater assembly. All remaining voids are filled with high purity magnesium oxide to increase thermal conductivity and dielectric strength. Nickel Plated Steel Fins are mounted to the rectangular tubing. The fins have been specially designed to provide maximum surface contact for good heat dissipation into the finned cross sections, thus resulting in rapid heat transfer to the air.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES10-1/2
    • WIDTH INCHES1-1/2
    • FIN DIMENSIONS INCHES2 x 1-3/8
    • SLOTTED HOLE LENGTH INCHES1/2
    • SLOTTED HOLE WIDTH INCHES5/16
    • MOUNTING DIMENSION INCHES9-1/2
    • SCREW SIZE10 - 32
    • FIN CONSTRUCTIONNickel Plated Steel
    • SHEATH CONSTRUCTIONStainless Steel
    • MAX. TEMPERATURE °F1200
    • VOLTAGE120
    • WATTS HIGH500
    • WATT DENSITY PER SQUARE INCH25
    • DESCRIPTIONFinned Strip Heater
    • TYPET1 Termination
    • MANUFACTURER'S PART NUMBERCSF00121

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!