Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Williams 2001622 Enclosed Front Room Heater, Natural, 20,000 BTU
See all 26 items in product family

Williams 2001622 Enclosed Front Room Heater, Natural, 20,000 BTU

Item #: WBB918438

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save: up to 36%
Price: $508.00
Product Information
Warranty
Product Q&A
Williams 2001622 Enclosed Front Room Heater, Natural, 20,000 BTU

Enjoy instant warmth with a traditional enclosed vented room heater. Each heater includes a thermostat that may be mounted on a wall or on the cabinet of the heater and features a matchless pilot igniter and automatic temperature and safety controls. The heater is vented through the roof to the outside (venting material not included). No electricity for operation making it great during power outages. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • WIDTH INCHES23
    • DEPTH INCHES11
    • HEIGHT INCHES22
    • WEIGHT LBS45
    • COLORBlack
    • FUEL TYPENatural gas
    • IGNITION TYPEThermostat
    • MOUNT TYPEFreestanding
    • DESCRIPTIONHeater
    • TYPEEnclosed Front
    • APPROVALCSA
    • LIMITED WARRANTY1 On Parts 10 On Combustion Chamber Only
    • MANUFACTURER'S PART NUMBER2001622
    • THERMAL EFFICIENCY %80
    • BTU INPUT20,000
    • BTU OUTPUT16,000
    • EFFICIENCY RATING % (AFUE)71

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.