Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Air Filter for Evaporative Humidifiers 1050 For 5D6700
See all 21 items in product family

AIRCARE Air Filter for Evaporative Humidifiers 1050 For 5D6700

Item #: WBB226042

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.00
Product Information
Customer Review
Product Q&A
AIRCARE Air Filter for Evaporative Humidifiers 1050

Breath healthy, live healthy. This two-stage filter is made with highest quality of materials. An electrostatic layer traps airborne particles. While a carbon layer traps smoke and odors. Our filters add cleaning capabilities to your humidifier. Includes limited warranty of 30 days.

Product Specifications

    • BRANDAircare
    • WIDTH INCHES7
    • DEPTH INCHES1
    • HEIGHT INCHES7
    • WEIGHT0.16
    • COLOR FINISHBlack/White
    • CONSTRUCTIONPlastic & Carbon Filter
    • DESCRIPTIONAIRCARE 1050 Air Filter for Evaporative Humidifiers
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1050

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!