Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Air Filter for Evaporative Humidifiers 1051 - Pkg Qty 6
See all 19 items in product family

AIRCARE Air Filter for Evaporative Humidifiers 1051 - Pkg Qty 6

Item #: WBB226043

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 6

Price: $99.00
Product Information
Customer Review
Product Q&A
AIRCARE Air Filter for Evaporative Humidifiers 1051

Breath healthy, live healthy. This two-stage filter is made with highest quality of materials. An electrostatic layer traps airborne particles. While a carbon layer traps smoke and odors. Our filters add cleaning capabilities to your humidifier. Includes limited warranty of 30 days.

Product Specifications

    • BRANDAircare
    • WIDTH INCHES18-1/2
    • DEPTH INCHES3/4
    • HEIGHT INCHES10-1/2
    • WEIGHT0.5
    • COLOR FINISHBlack/White
    • CONSTRUCTIONPlastic & Carbon Filter
    • DESCRIPTIONAIRCARE 1051 Air Filter for Evaporative Humidifiers
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1051

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:21