Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Humidifiers


(102 Items)
Essick Air® 400 Series Whole-House Console Humidifier 13 GPD - White
Remove

      Items
Essick Air® 400 Series Whole-House Console Humidifier 13 GPD - White Essick Air® 400 Series Whole-House Console Humidifier 13 GPD - White


Essick Air® 400 Series Whole-House Console Humidifier 13 GPD - White
Essick Air® 400 Series Whole-House Console Humidifier 13 GPD - White
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB226023
Price: $195.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

This Essick Air® 400 Series Whole-House Console Humidifier delivers 13 gallons per day. Humidifies 2700 square feet of space. Automatic humidistat allows you to set target humidity. Features a variable speed motor with quiet nighttime setting. Separate left and right refill bottle indicators. Automatic shutoff. Easy-fill dual water bottles with refill hose. White finish. ETL Listed in US and Canada. 1 Year Limited Warranty.

Product Specifications
BRAND Essick Air®
WIDTH INCHES 26-1/2
DEPTH INCHES 12-1/2
HEIGHT INCHES 20
COLOR FINISH White
CONSTRUCTION Plastic
SPEEDS Variable
COVERAGE SQUARE FEET 2700
VOLTAGE 120
HERTZ (Hz) 60
AMPS 1.94
WATTS 233
CONTROL Digital
MAX WATER USAGE (GAL/DAY) 13
WATER RESERVOIR GALLONS 5.5
POWER CORD TYPE 18AWG/2C
POWER CORD LENGTH FEET 5
DECIBELS (DBA) 46
APPLICATION TYPE Home
FILTER TYPE Paper
MOTOR TYPE Permanent Capacitor
TYPE Console
DISPLAY Digital
APPROVAL ETL Listed - US and Canada
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 4D7 800


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Essick Air® Digital Hygrometer/Thermometer for Humidifiers

Essick Air® Digital Hygrometer/Thermometer for Humidifiers

From $19.50
select
Qty: Add to Cart
74"H Nexel Chrome Wire Shelving - 72"W X 24"D

74"H Nexel Chrome Wire Shelving - 72"W X 24"D

From $229.95
select
Qty: Add to Cart
Essick Air® Replacement Console Wick for 400, 600 and ED-11 Series

Essick Air® Replacement Console Wick for 400, 600 and ED-11 Series

From $14.00
select
Qty: Add to Cart
Essick Air® AirCare® Two Stage Air Cleaning Filter

Essick Air® AirCare® Two Stage Air Cleaning Filter

From $15.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)