Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Humidifiers


(102 Items)
Essick Air® Table-Top Humidifer E27 000 - Analog - 2.7 GPD
Remove

      Items
Essick Air® Table-Top Humidifer E27 000 - Analog - 2.7 GPD Essick Air® Table-Top Humidifer E27 000 - Analog - 2.7 GPD


Essick Air® Table-Top Humidifer E27 000 - Analog - 2.7 GPD
Essick Air® Table-Top Humidifer E27 000 - Analog - 2.7 GPD
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB226036
Price: $34.95
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.39

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

This Essick Air® Table-Top Humidifier delivers a 2.7 gallons per day. Humidifies 640 square feet of space. Features a 2 speed motor. Easy pour-in fill and dishwasher-safe base. White finish.

Product Specifications
BRAND Essick Air®
WIDTH INCHES 11
DEPTH INCHES 11
HEIGHT INCHES 10-1/2
COLOR FINISH White
CONSTRUCTION Plastic
SPEEDS 2
COVERAGE SQUARE FEET 640
VOLTAGE 120
HERTZ (Hz) 60
AMPS 0.7
WATTS 84
CAPACITY GALLONS 2
CONTROL Analog
MAX WATER USAGE (GAL/DAY) 2.7
POWER CORD TYPE 18AWG/2C
POWER CORD LENGTH FEET 5
DECIBELS (DBA) 47
APPLICATION TYPE Home
FILTER TYPE Paper
MOTOR TYPE Shaded Pole
TYPE Tabletop
DISPLAY Analog
APPROVAL ETL Listed
LIMITED WARRANTY YEARS One Year
MANUFACTURERS PART NUMBER E27 000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Essick Air® Digital Hygrometer/Thermometer for Humidifiers

Essick Air® Digital Hygrometer/Thermometer for Humidifiers

From $19.50
select
Qty: Add to Cart
Replacement Wick - Twin Pack for Essick Air® E27 000, E35 000, 3D6 100

Replacement Wick - Twin Pack for Essick Air® E27 000, E35 000, 3D6 100

From $8.80
select
Qty: Add to Cart
Replacement Tabletop Wick for Essick Air® Table-Top Humidifier E27 000

Replacement Tabletop Wick for Essick Air® Table-Top Humidifier E27 000

From $5.10
select
Qty: Add to Cart
74"H Nexel Chrome Wire Shelving - 72"W X 24"D

74"H Nexel Chrome Wire Shelving - 72"W X 24"D

From $229.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)