Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Humidifiers


(102 Items)
Vornado Ultrasonic Humidifier HU1-0022-06
Remove

      Items
Vornado Ultrasonic Humidifier HU1-0022-06 Vornado Ultrasonic Humidifier HU1-0022-06


Vornado Ultrasonic Humidifier HU1-0022-06
Vornado Ultrasonic Humidifier Vornado Ultrasonic Humidifier Vornado Ultrasonic Humidifier Vornado Ultrasonic Humidifier
see additional photos
Vornado Ultrasonic Humidifier HU1-0022-06
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB246491
FREE Shipping within the contiguous US
List Price $189.99    Save 5%
Price: $179.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

VORNADO® HUMIDIFIERS
Ultrasonic Humidifier
Vornado® humidifiers utilize vortex circulation for whole room humidification. Moves large volumes of harsh, dry air through the unit and pushes moistened air further into the room. Recovers and circulates heat off of the ceiling for even room temperature. Built-in humidistat delivers automatic humidity control. Whisper quiet operation. Ultrasonic Humidifier offers 2 gallon capacity and provides up to 3.5 gallon output per day. Covers up to 1,250 sq. ft. LCD digital readout. ETL listed. 5 Year Limited Warranty.

Product Specifications
BRAND Vornado
WIDTH INCHES 9-3/4
DEPTH INCHES 10-3/4
HEIGHT INCHES 18-3/8
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Impact Resistant Plastic
SPEEDS 2
COVERAGE SQUARE FEET 1250
VOLTAGE 120
CAPACITY GALLONS 2
CONTROL Electronic Humidistat
GIFT ITEM Yes
MAX WATER USAGE (GAL/DAY) 3.5
APPLICATION TYPE Whole Room
FILTER TYPE Mineral Cartridge
TYPE Ultrasonic
DISPLAY LCD Digital
APPROVAL cETLus Listed
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER HU1-0022-06
MODEL 246491


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Replacement Mineral Cartridge for Vornado Ultrasonic Humidifier HU1-0022-06

Replacement Mineral Cartridge for Vornado Ultrasonic Humidifier HU1-0022-06

From $12.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)