Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Super Wick, Humidifier Wick Filter 1040 - Pkg Qty 6
See all 41 items in product family

AIRCARE Super Wick, Humidifier Wick Filter 1040 - Pkg Qty 6

Item #: WBB226037

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 6

Price: $78.00
Product Information
Customer Review
Product Q&A
Accessories
AIRCARE Super Wick, Humidifier Wick Filter 1040

It's simple - it's all in the paper. Our wicks contain more paper than the competition. The quality of our paper has greater absorbency, lasts longer, and requires less energy to provide the same amount of humidification as the competition. The 1040 Super Wick is made right here in the USA under our high quality control standards. Includes limited warranty of 30 days.

Product Specifications

    • BRANDAircare
    • WIDTH INCHES9
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES9
    • WEIGHT0.5
    • COLOR FINISHBlack/White
    • CONSTRUCTIONPlastic & Antimicrobial Paper
    • DESCRIPTIONAIRCARE 1040 Super Wick, Humidifier Wick Filter
    • PACKAGE QUANTITY6
    • MANUFACTURER'S PART NUMBER1040

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed