Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Humidifier Wick 1041 For 4DTS300, 4DTS900, 696400HB, 696800 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

AIRCARE Humidifier Wick 1041 For 4DTS300, 4DTS900, 696400HB, 696800 - Pkg Qty 6

Item #: WBB226038

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

$18.00 each

Sold in packages of 6

Price: $108.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AIRCARE Super Wick, Humidifier Wick Filter 1041

It's simple - it's all in the paper. Our wicks contain more paper than the competition. The quality of our paper has greater absorbency, lasts longer, and requires less energy to provide the same amount of humidification as the competition. The 1041 Super Wick is made right here in the USA under our high quality control standards. Includes limited warranty of 30 days.

Product Specifications

    • BRANDAircare
    • WIDTH INCHES16-3/4
    • DEPTH INCHES5
    • HEIGHT INCHES9-3/4
    • WEIGHT2
    • COLOR FINISHBlack/White
    • CONSTRUCTIONPlastic & Antimicrobial Paper
    • DESCRIPTIONAIRCARE 1041 Super Wick, Humidifier Wick Filter
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1041
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

humidifier wick

Your review: excatly what i was looking for at a good price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!