Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCARE Super Wick, Humidifier Wick Filter 1045 - Pkg Qty 3
See all 19 items in product family

AIRCARE Super Wick, Humidifier Wick Filter 1045 - Pkg Qty 3

Item #: WBB226041

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 3

Price: $55.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AIRCARE Super Wick, Humidifier Wick Filter 1045

It's simple - it's all in the paper. Our wicks contain more paper than the competition. The quality of our paper has greater absorbency, lasts longer, and requires less energy to provide the same amount of humidification as the competition. The 1045 Super Wick is made right here in the USA under our high quality control standards. Includes limited warranty of 30 days.

Product Specifications

    • BRANDAircare
    • WIDTH INCHES16-3/4
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES11-1/2
    • WEIGHT2
    • COLOR FINISHBlack/White
    • CONSTRUCTIONPlastic & Antimicrobial Paper
    • DESCRIPTIONAIRCARE 1045 Super Wick, Humidifier Wick Filter
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1045

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:60