Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Humidifiers


(102 Items)
Essick Air® Whole House Credenza Humidifier Cherry - 697 500HB
Remove

      Items
Essick Air® Whole House Credenza Humidifier Cherry - 697 500HB Essick Air® Whole House Credenza Humidifier Cherry - 697 500HB


Essick Air® Whole House Credenza Humidifier Cherry - 697 500HB
Essick Air® Whole House Credenza Humidifier Cherry - 697 500HB
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB783909
Price: $186.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Essick Air® Whole House Credenza Humidifier Cherry - 697 500HB

Whole-house humidification is provided in the clean, classic lines of this wood grain styled credenza humidifier. It adds invisible moisture to your home by moving dry air through a saturated wick. This attractive unit has 5.2 gallon water capacity, daily output of 12 gallon, and covers 2500 square feet.

Product Specifications
BRAND Essick Air®
WIDTH INCHES 28-1/4
DEPTH INCHES 15-1/2
HEIGHT INCHES 23-3/4
WEIGHT 26
COLOR FINISH Cherry
CONSTRUCTION Plastic
SPEEDS 9
COVERAGE SQUARE FEET 2500
HERTZ (Hz) 60
AMPS 1
WATTS 120
CONTROL Digital
MAX WATER USAGE (GAL/DAY) 12
WATER RESERVOIR GALLONS 5.2
POWER CORD TYPE 18AWG/2PIN
POWER CORD LENGTH FEET 5
DECIBELS (DBA) 45
APPLICATION TYPE Humidifier
FILTER TYPE 1041
MOTOR TYPE Permanent Capacitor 4-Pole
TYPE Credenza
DISPLAY Digital
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER 697 500HB


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Essick Air® Digital Hygrometer/Thermometer for Humidifiers

Essick Air® Digital Hygrometer/Thermometer for Humidifiers

From $19.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)